内容量1個
発光色赤
定格電圧(V)2dc
仕様LEDs with metal support、 34 type、 board hole 8 mm. Brought to you under the trusted RS Brand、 this LED indicator features a recessed lens behind a prominent bezel that not only protects the lens but offers a si×ty degree angle of diffusion. Equipped with lead pins、 this panel mounted indicator is easy to install、 and has a robust nickel plated brass body. LED indicators for panel mounting. The support is equipped with a standard 5 mm LED. Supplied with nuts and washers. Features and Benefits
注文コード48502939
品番113-4306