内容量1個
発光色白
定格電圧(V)230ac
仕様fi×ing nut and gasket. It is recommended that the spare terminals are insulated if not used. LED Panel Indicators、 22mm Mounting、 130 ; 230V a.c.、 with Lamp Test Facility. 16mm coloured diffused round or flat lens 25mm dia. Black plastic bezel Mounting hole size 22mm to 22.5mm dia. Sealed to IP67 E×tra positive terminal for lamp test facility 2 negative terminals allow "daisy chaining" 0.11in. (2.8 × 0.8mm) terminals
注文コード48504646
品番207-258