内容量1個
仕様出力タイプ:リレー 、 電源電圧:24 → 48 V ac/dc 、 サイズ:48 x 48 (1/16 DIN)mm 、 出力数:1 、 動作温度 Min:0℃ 、 動作温度 Max:+55℃ 、 温度範囲:0 → +800 (熱電対)、0 → 99.9 (RTD)、-50 → +800 (RTD) ℃ 、 コントロールタイプ:ON / OFF 、 設定可能な出力:リレー 、 ディスプレイのタイプ:LED 、 IP評価:IP20, IP66 、 範囲:P 6500 、 パネル奥行き:120mm 、 West N6500 Temperature Controller. The West N6500 series temperature controllers are a Thermocouple based range of units offered in a standard 1/16DIN construction suitable for implementation into most systems. The controllers easy tune (PID) functionality means for simplified set up and commissioning as well as having a clear and concise 3 digit display with easy to use 3 button operation. Featuring control indicators for on-control, set-up, set point and process alarms, the N6500 series is both reliable and easy to use. Featuring both PID and on/off control functions, the N6500 range of controllers are capable of managing a wide range of processes that need continuous monitoring. The PID function within the controller offers a continuous control feedback loop to calculate error values between the users ’ desired set point and the processes measured variable value. This calculation drives proportional change within the system to make corrections back to the desired set point. PID functionality uses an easy tune feature within the device to automatically calibrate ready for quick and easy implementation. Second to the controllers PID function, a more basic on/off control is available for a simpler implementation of temperature control. Clear and easy to use 3 button operator interface Bold 13mm high 3 digit red LED display Easy to install into any 1/16DIN unit Fast set up and commission Easy tune (PID) or On/Off Control Relay or SSR plus Optional Alarm Relay On-control, set-up, alarm and set point indicators Alarms for process high and low as well as deviation or band Adjustable PV offset Process alarms
注文コード48931567
品番N6500Z210002