内容量1個
仕様アクセサリタイプ:Contact●範囲:Sirius Classic●シリーズ:3RT1●Spare Contacts. From Siemens, this collection of spare contacts are for use with the 3RT range of electrical contactors. Supplied with three movable and six fixed contacts and including the relevant fixing parts and mounting accessories, this kit provides what is needed to replace the contacts of a 3RT Siemens Sirius range 3-pole contactor. Available in this range:. Stock No. ; 751-5815 751-5815 are size S3 equivalent contacts Stock No. ; 751-5809 751-5809 are size S3 equivalent contacts for 3RT1 36 Stock No. ; 751-5830 751-5830 are size S3 equivalent contacts Stock No. ; 751-5846 751-5846 are size S3 equivalent contacts Stock No. ; 751-5849 751-5849 are size S6 spare contacts for 3RT1054 Stock No. ; 751-5861 751-5861 are size S6 spare contacts for 3RT1055 Stock No. ; 751-5883 751-5883 are size S6 spare contacts for 3RT1056 Stock No. ; 751-5887 751-5887 are size S10 spare contacts for 3RT1064 Stock No. ; 751-5934 751-5934 are size S10 spare contacts for 3RT1075 Stock No. ; 751-5938 751-5938 are size S10 spare contacts for 3RT1076
注文コード49165288
品番3RT1954-6A