仕様最低連続1週間の動作が可能(1日1mLの水分の添加が必要)
材質ケース:PP、内部(Mg板/炭素/紙/銅板)・LED
直径(Φmm)【LED】5
質量(g)約21
電圧(V)【LED】2.5〜3.4
寸法(幅W×高さH)(mm)約16.5×65.5
角度(°)【発光】30
横(mm)約35
電流(mA)【LED】0.1以上
使用電圧範囲(V)1.6以下/1セル×4層=6.4以下
電流範囲(A)0.1〜20(25mm×50mm×4セルスタック)
光度(cd)【LED】17.5〜22.8
動作温度範囲(℃)0〜70(0度以下の場合は不凍液としてアルコール類を添加してください)