仕様作動距離:0.046μm/ステップ、駆動力(水平方向):22.5kg
種別200
質量(kg)3
摘要注入/吸引が可能
電源(V)AC100〜240(50/60Hz)
再現性(%)±0.05
精度(%)±0.35
外形寸法(幅W×奥行D×高さH)(mm)245×170×115
ディスプレイ4.3インチカラータッチパネル
運転モード注入/吸引
流量最小:0.0001μL/h(0.5μLシリンジ使用時)、最大:62.9mL/min(50mLシリンジ使用時)
シリンジ取付数(本)2まで
適合シリンジ0.5μL〜60mL