付属品シリコン塗布ヘッドバンド、MicroUSBケーブル(50cm)、専用充電池
質量(g)236
電源リチウムポリマー充電池3.8V/2850mAh(付属)or単3アルカリ電池×4本(別売)
全光束(Lm)800
寸法(幅W×高さH×奥行D)(mm)本体:37.1×40.0×43.8、電池BOX:78.9×76.0×39.5
防塵防水性能IP66
アズワン品番64-8610-63
明るさ(Lm)光源:約800〜100
照射距離(m)最大:約53
連続点灯時間(時間)約4〜13
落下耐久(m)テスト:2