仕様●ソレノイドの有無:ソレノイド付●接触抵抗(MΩ):300以下(初期値、ケーブル長1mの場合)
色赤/緑(表示灯)
ケーブル長(m)1
定格絶縁電圧(V)30(プラグ接触路)/30(マイクロスイッチ部)
取付ねじM5 4本
絶縁抵抗(MΩ)100以上(DC500Vメガにて)
定格使用電流(A)5(抵抗負荷)【マイクロスイッチ部】
表示灯2
耐振動誤動作:10〜55Hz、片振幅:0.5mm/耐久:30Hz、片振幅:1.5mm
定格通電電流(A)5(ただし、DC24Vで使用の時)(プラグ接触路)/5(マイクロスイッチ部)
耐電圧(V/min)充電金属部と非充電金属部間2000/開路状態における同極端子間1000
定格使用電圧(V)DC24(マイクロスイッチ部)/DC24(表示灯)
耐衝撃(耐久)(m/s2)1000