曜日別特売
3TH4244-0AM0 シーメンス 電磁接触器 220 → 264 V ac 8極 SIEMENS 61170334

シーメンス 電磁接触器 220 → 264 V ac 8極

商品レビューを投稿する
7日以内出荷返品不可7日以内出荷とは
内容量1個注文コード61170334品番3TH4244-0AM0
参考基準価格(税別)¥111,000販売価格(税込)¥120,780
販売価格(税別)
109,800

TheSiemensSIRIUS3TH4seriesisacontactorrelayforswitchingthecontrolsignalsinthecontrolcircuit
Ithasoperatingvoltageof220VAC
Thecontactorrelayshavestandard-compliantterminaldesignationsandareliableconnectiontechnology
Thetypeofelectricalconnectionforauxiliaryandcontrolcurrentcircuitisthroughscrewterminal
Duetomultiplicationofoutputs,simultaneousswitchingofupto10auxiliarycircuitsispossible
ThecontactsaredesignedwithpositivelydrivenoperationforsafetyapplicationsaswellasSUVAversions
Thedevicesareclimate-resistantandhaveahighcontactreliability
Itisapprovedforworldwideusee.g
IECandUL/CSA.ProtectionclassIPisIP20Ambientoperatingtemperatureis-25to+55℃
The Siemens SIRIUS 3TH4 series is a contactor relay for switching the control signals in the control circuit。It has operating voltage of 220 V AC。The contactor relays have standard-compliant terminal designations and a reliable connection technology。The type of electrical connection for auxiliary and control current circuit is through screw terminal。Due to multiplication of outputs, simultaneous switching of up to 10 auxiliary circuits is possible。The contacts are designed with positively driven operation for safety applications as well as SUVA versions。The devices are climate-resistant and have a high contact reliability。It is approved for worldwide use e.g。IEC and UL/CSA.Protection class IP is IP20 Ambient operating temperature is -25 to +55℃。

仕様●コイル電圧:220 → 264 V ac●極数:8●コンタクトの定格電流:6 A●通常端子構成:4NC + 4NO●範囲:SIRIUSアズワン品番65-7288-49
購買の手間を削減したい、経費精算を楽にしたい。そんなお悩み解決します

商品レビュー

商品レビューを投稿すると毎月抽選で1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問は製品仕様に関する内容に限らせて頂きます。

ディスクリート」にはこんなカテゴリがあります

シェアする
この商品についてXでポストする
この商品についてFacebookでシェアする