付属品スタンド×2、固定用ネジ1式、miniB-CASカード、B-CASカード紛失防止ホルダー(ホルダー固定用ネジ)、リモコン、単4乾電池×2、取扱説明書
質量(kg)3.4(スタンド含む4.8)
消費電力(W)56(待機時0.5)
電源AC100V50/60Hz
寸法(幅W×奥行D×高さH)(mm)719.2×82×421.4(スタンド含む奥行208.1・高さ468.7)
機能【HDD録画機能】日時指定予約機能、保護機能、放送時間連動機能、レジューム再生、追っかけ再生、頭出し再生、ワンタッチスキップ機能、HDD省エネ設定機能、録画予約最大64件、最大録画版済数:3000
その他の機能電子番組表(EPG)対応、7チャンネル6時間分表示、8日分受信、視聴予約可、双方向データ放送対応
コントラスト比1200:1
液晶パネル32型VAパネル
応答速度16ms
視野角(左右:上下)178°:178°(標準値)
画素数水平1366×垂直878Pixel
年間消費電力量(kWh/年)64.6
受信チャンネル(ch)地デジ:UHF13-62ch、CATVパススルー(VHF,UHF)対応、BSデジタル:BS000-BS999、CSデジタル:CS000-CS999
音声出力8+8W
入出力端子AV×1、USB×1、HDMI×2、ヘッドフォン(Φ3.5)×1、LAN×1
輝度(cd/m2)220(最大値)