熱動過負荷リレー TeSysシリーズ 150 A 32 V

商品レビューを投稿する
7日以内出荷返品不可 7日以内出荷とは
お気に入りに追加
内容量1個 仕様●モーター定格電流:150 A●制御電圧:32 V●範囲:TeSys 注文コード61843235 品番LR9D5569
参考基準価格(税別)¥119,000 販売価格(税込) ¥120,780
販売価格(税別)
109,800
この商品は仕様など2種類から選べます 他の種類を見る

The Schneider Electric TeSys Series is best suited for applications involving Motor Control and Starting of Motor
The Schneider Electric series is known for providing a better compatibility which makes it The Schneider Electric best choice for this application.Easy maintenance checks, check The Schnieder Electrics tightening o
The Schneider Electric TeSys Series is best suited for applications involving Motor Control and Starting of Motor。The Schneider Electric series is known for providing a better compatibility which makes it The Schneider Electric best choice for this application.Easy maintenance checks, check The Schnieder Electrics tightening of cables through conducting thermographic testing and checking The Schnieder Electrics mechanical operation of The Schnieder Electrics product through manually operating The Schnieder E。

仕様●モーター定格電流:150 A●制御電圧:32 V●範囲:TeSys アズワン品番65-7286-16

商品レビュー

商品レビューを投稿すると毎月抽選で 1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問は製品仕様に関する内容に限らせて頂きます。

「ディスクリート」にはこんなカテゴリがあります

シェアする