sealing washer and fixing nut
LED Panel Indicator, 30mm Mounting, 24/28Vac/dc and 230Vac
High Brightness 26mm Coloured flat lens Good on/off contrast Bezel available in satin and black finish Sealed to IP67 Mounting hole size:30mm to 30.2mm 2.8 x 0.8 terminals 24/28Vac/dc and 230Vac
sealing washer and fixing nut。LED Panel Indicator, 30mm Mounting, 24/28Vac/dc and 230Vac。High Brightness 26mm Coloured flat lens Good on/off contrast Bezel available in satin and black finish Sealed to IP67 Mounting hole size:30mm to 30.2mm 2.8 x 0.8 terminals 24/28Vac/dc and 230Vac。