付属品Bluetooth送信機、USB充電ケーブル、オーディオケーブル(Φ3.5mm)
型式2chスピーカーデュアルパッシブタジエーター型
使用温度範囲(℃)0〜35
電源DC3.7/内蔵リチウムイオン電池
口径(Φmm)30×2
充電時間約2.5時間
対応メディアmicroSDカード、microSDHCカード(2〜32GB)
連続再生時間約9時間
対応フォーマットmp3
バッテリー容量(mAh)1000
インピーダンス(Ω)4
伝送距離(m)10
BluetoothVer.5.0、class2
対応プロファイルA2DP、AVRCP、HFP