商品レビューを投稿する
内容量1個
注文コード64146847
品番KIT-13927
1月25日より価格改定を予定しております。新価格(税抜)は31,980円となります。
参考基準価格(税別)¥30,500
販売価格(税込)
¥32,978
販売価格(税別)
Description
The LilyPad Sewable Electronics Kit lets you explore the wonderful world of electronic sewing(e-sewing)and e-textiles through a series of introductory projects using the LilyPad system. You'll learn how to sew basic circuits to light up LEDs, control them with buttons and switches and even experiment with a pre-programmed LilyMini circuit that reacts to ambient light levels. In addition to LilyPad LEDs and battery holders, the kit comes with two LilyPad ProtoSnap boards that let you explore the circuit before you sew the pieces into a project.
The full-color LilyPad Sewable Electronics Kit Guide(included)contains step-by-step instructions for using LilyPad pieces to create four complete sewable circuit projects with conductive thread. Easy-to-follow diagrams and troubleshooting tips make this a great introductory resource for crafters and creatives.
LilyPad is a wearable technology developed by Dr. Leah Buechley and cooperatively designed by Dr. Buechley and SparkFun. Each LilyPad component was creatively constructed with large sew tabs to allow for stitching into clothing. Various input, output, power and sensor boards are available. They're even washable!
Note:A portion of this sale is given back to Dr. Buechley for continued development and education in e-textiles.
Note:Due to the requirements of shipping the batteries in this kit, orders may take longer to process and therefore do not qualify for same-day shipping. Additionally, these batteries can not be shipped via Ground or Economy methods to Alaska or Hawaii. Sorry for any inconvenience this may cause.
Examples
Sewable Electronics Projects:Project 1:Glowing Pin
Project 2:Illuminated Mask
Project 3:Light-Up Plush
Project 4:Night-Light Pennant