Sweepy 2.0 69mm

商品レビューを投稿する
33日以内出荷返品不可 33日以内出荷とは
お気に入りに追加
内容量1個 注文コード64174077 品番TOL-18476
参考基準価格(税別)¥21,600 販売価格(税込) ¥23,078
販売価格(税別)
20,980

Description
Sweepy 2.0 is our new Dust Boot made from clear polycarbonate.
Version 2.0 features a number of enhancements, that stem from customer feedback. These include:Sweepy 65 V2 - now can now travel up and down the spindle body allowing greater flexibility when milling
Now fits a 2.5" Shopvac as standard
Includes adapters for:2.5" direct hose
2.25" shop vac
36mm Festool/Fein
Includes our affectionally-named "Winston" a clear brush free base for 3d carving and video making
This 69mm size is for the Dewalt spindles.
Sweepy mounts directly to your spindle and is clamped with a machined quick-release. The compact design means that no travel is lost, and it works with any Shapeoko Z-axis with no adapters. The lower half is detachable and held in place using neodymium magnets, which means that the top half remains in place while the lower half detaches for easy access when changing bits.
(For the legal sticklers out there, the Shapeoko and Compact Router shown in the photos are not included with Sweepy.)

アズワン品番67-0429-12

商品レビュー

商品レビューを投稿すると毎月抽選で 1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問は製品仕様に関する内容に限らせて頂きます。

「理科/技術/科学工作」にはこんなカテゴリがあります

シェアする