適合機種(2020.08現在)【ドコモ】Pixel 3a,Pixel XL,SO-41A(Xperia 10 II),SO-51A(Xperia 1 II),SO-01M(Xperia 5),SO-03L(Xperia 1),SH-51A(AQUOS R5G),SH-02M(AQUOSsense3),SH-01M(AQUOS zero2),SH-04L(AQUOS R3),F-51A(arrows 5G),F-41A(arrows Be4),SC-41A(Galaxy A41),SC-52A(Galaxy S20+ 5G)【au】SOV43(Xperia 10 II),SOG01(Xpria 1 II),SOV42(Xperia 8),SOV41(Xperia 5),SHG01(AQUOS R5G),SHV47(AQOUS zero2),SHV46(AQUOS sense3 plus サウンド),SHV45(AQUOS sense3),SHV44(AQUOS R3),SCV48(Galaxy A41),SCG02(Galaxy S20+ 5G)【ソフトバンク】Pixel 4a,Pixel 3a XL,Pixel 3a,Android One S5,Xperia 5,Xperia 1、AQUOS R5G,AQUOS zero2,AQUOS sense3 plus【Y!mobile】Xperia 10 II,Xperia 8,Android One X5,Android One S7,Android One S6,Android One S5,HUAWEI P20 lite,Libero S10セット内容ケーブル×1色ホワイト長さ(m)0.1