FLIR Lepton 2.5 - Thermal Imaging Module

商品レビューを投稿する
33日以内出荷返品不可 33日以内出荷とは
お気に入りに追加
内容量1個 注文コード64196215 品番SEN-16465
参考基準価格(税別)¥69,400 販売価格(税込) ¥75,878
販売価格(税別)
68,980

Description
The FLIR Lepton(R)2.5 - Thermal Imaging Module is a radiometric-capable long wave infrared(LWIR)camera solution that is smaller than a dime, fits inside a smartphone, and is less expensive than traditional IR cameras. With a focal plane array of 80x60 active pixels, this Lepton easily integrates into native mobile-devices and other electronics as an IR sensor or thermal image sensor. The radiometric Lepton captures accurate, calibrated, and non-contact temperature data in every pixel.
For large quantities:We currently have a limit of one per customer order on the FLIR Lepton 2.5 module due to supply chain issues as a result of COVID-19. If you need to place a distributor order please contact your sales rep and they will assist you. For bulk order for this module please visit our Volume Pricing Page for inquiries of stock. At this time, we cannot guarantee orders for this module but we will do what we can to work with you in fulfilling your request.
Features
Effective Frame Rate:8.6 Hz(commercial application exportable)
Input Clock:25-MHz nominal, CMOS IO Voltage Levels
Output Format:User-selectable 14-bit, 8-bit(AGC applied), or 24-bit RGB(AGC and colorization applied)
Pixel Size:17 μm
Radiometric Accuracy:High gain:Greater of +/- 5℃ or 5%(typical)Low gain:Greater of +/- 10℃ or 10%(typical)
Scene Dynamic Range:-10-140 ℃(high gain); up to 450℃(low gain)typical
Spectral Range:Longwave infrared, 8 μm to 14 μm
Temperature Compensation:Automatic. Output image independent of camera temperature.
Thermal Sensitivity:<50 mK(0.050° C)
Video Data Interface:Video over SPI
Control Port:CCI(I2C-like), CMOS IO Voltage Levels
Package Dimensions - Socket Version(w×l×h):11.8×12.7×7.2 mm
Mechanical Interface:32-pin socket interface to standard Molex(R)socket
Non-Operating Temperature Range:-40 ℃ to +80 ℃
Optimum Temperature Range:-10℃ to +80℃
Shock:1500 G @ 0.4 ms
Array format:80×60, progressive scan
FOV - Diagonal:63.5°
FOV - Horizontal:50°(nominal)
Image Optimization:Factory configured and fully automated
Non-Uniformity Correction(NUC):Automatic with shutter
Sensor Technology:Uncooled VOx microbolometer
Solar protection:Integral
Input Supply Voltage:2.8 V, 1.2 V, 2.5 V to 3.1 V IO
Power Dissipation:150 mW(operating), 650 mW(during shutter event), 4 mW(standby)

アズワン品番67-0427-21

商品レビュー

商品レビューを投稿すると毎月抽選で 1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問は製品仕様に関する内容に限らせて頂きます。

「理科/技術/科学工作」にはこんなカテゴリがあります

シェアする