DP/DPL Series Piano DIP Switches A range of PCB SPST DIP switches DP series have short keys and DPL are the long key type Upto 10 way Operation force 400gf max 2mm Stroke 25mA 24Vdc, switching rating 100mA 50Vdc, non switching rating