Cherry MX Switch

商品レビューを投稿する
33日以内出荷返品不可 33日以内出荷とは
お気に入りに追加
内容量1個 注文コード65793107 品番COM-13834
参考基準価格(税別)¥420 販売価格(税込) ¥461
販売価格(税別)
419


Description
Cherry MX Keyswitches are top-of-the-line mechanical keyboard switches. They're satisfyingly "clicky", reliable up to tens-of-millions of key presses, and a standard in gaming and programming keyboards across the globe. This 'blue' version Cherry MX Switch is favored by most due to its secondary internal actuator making it less likely to "double-tap." If you are looking for a noticeably audible and high-quality key switch, this is the perfect option for you!
Most Cherry MX Switches - including this blue, MX1A-E1NW switch we carry - have a recess in their body designed to fit a small 3mm LED. Additionally, the weighting for this switch is just around 50cN(centi-Newtons).
Note:
If you are looking for an easy way to incorporate this switch to your project, be sure to check out or breakout board! CLICK HERE!
Get Started with the Cherry MX Switch Guide
Features
Contact Form:SPST
Current Rating:10mA
Voltage Rating:12V
Switch Weighting:50cN
3mm LED Slot

アズワン品番67-0420-84

商品レビュー

商品レビューを投稿すると毎月抽選で 1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問は製品仕様に関する内容に限らせて頂きます。

「理科/技術/科学工作」にはこんなカテゴリがあります

シェアする