Leopard Imaging Camera - 136 Degree FOV

商品レビューを投稿する
33日以内出荷返品不可 33日以内出荷とは
お気に入りに追加
内容量1個 注文コード65814938 品番DEV-16260
1月25日より価格改定を予定しております。新価格(税抜)は11,980円となります。
参考基準価格(税別)¥11,000 販売価格(税込) ¥12,078
販売価格(税別)
10,980


Description
The Leopard Imaging Camera is a 136° FOV(field of view)wide angle camera module that is great for machine vision applications, and designed specifically to be compatible with the NVIDIA Jetson Nano Developer Kit. This camera incorporates a Sony IMX219 8.08MP color sensor, a fixed focus(M8)lens, and utilizes CSI-2 MIPI 2-lane data output interface.
This is the same camera that we include in the SparkFun Jetbot v2.1 Kit.
Note:SparkFun has not established the compatibility of this camera with Raspberry Pi. We are currently working with the manufacturer, but due to firmware restrictions Leopard cameras do not work with any Raspberry Pi's at this time.
Features
Field of view(FOV):136°
Module size:150mm(L)x 25mm(W)
Sensor type:Sony IMX219 8.08MP color sensor
Active pixels:3280(H)x 2464(V)
Image size:Diagonal 4.60mm(Type 1/4.0)
F/No:2.0(H136)
Focal length:1.58mm(H136)
TV distortion:<-15%(H136)
Focusing range:30cm - Infinity
Lens type:Fixed Focus(M8 lens)
Pixel size:1.12um×1.12um
Data output interface:CSI-2 MIPI 2-lane
IR Cutter Filter:Yes

アズワン品番67-0422-99

商品レビュー

商品レビューを投稿すると毎月抽選で 1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問は製品仕様に関する内容に限らせて頂きます。

「理科/技術/科学工作」にはこんなカテゴリがあります

シェアする