LOAD CELL AMP HX711

商品レビューを投稿する
返品不可
お気に入りに追加
内容量1個 注文コード65815044 品番SEN-13879
大変申し訳ございませんが、只今品切れしております。
2026年5月中旬より順次出荷を予定しています。
参考基準価格(税別)¥3,580 販売価格(税込) ¥3,850
販売価格(税別)
3,500


Description
The SparkFun Load Cell Amplifier is a small breakout board for the HX711 IC that allows you to easily read load cells to measure weight. By connecting the amplifier to your microcontroller you will be able to read the changes in the resistance of the load cell, and with some calibration you'll be able to get very accurate weight measurements. This can be handy for creating your own industrial scale, process control or simple presence detection.
This version of the SparkFun Load Cell Amplifier features a few changes that you specifically asked for! We have separated the analog and digital supply, as well as added a 3.3uH inductor and a 0.1uF filter capacitor for digital supply. Need even more? Checkout the SparkFun Qwiic Scale. It has all the features of the HX711 but with additional library support, a true I2C interface, and no soldering required!
The HX711 uses a two-wire interface(Clock and Data)for communication. Any microcontroller's GPIO pins should work, and numerous libraries have been written, making it easy to read data from the HX711. Check the hookup guide below for more information.
Load cells use a four-wire Wheatstone bridge configuration to connect to the HX711. These are commonly colored RED, BLK, WHT, GRN and YLW. Each color corresponds to the conventional color coding of load cells:Red(Excitation+ or VCC)
Black(Excitation- or GND)
White(Amplifier-, Signal- or Output-)
Green(A+, S+ or O+)
Yellow(Shield)
The YLW pin acts as an optional input that is not hooked up to the strain gauge but is utilized to ground and shield against outside EMI(electromagnetic interference). Please keep in mind that some load cells might have slight variations in color coding.
Note:Special thanks to Bodge for supplying the Library for the HX711!
Get Started with the HX711 Load Cell Amplifier Guide
Features
Operation Voltage:2.7V--5V
Operation Current:< 1.5mA
Selectable 10SPS or 80SPS output data rate
Simultaneous 50 and 60Hz supply rejection

アズワン品番67-0362-17

商品レビュー

商品レビューを投稿すると毎月抽選で 1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問は製品仕様に関する内容に限らせて頂きます。

「理科/技術/科学工作」にはこんなカテゴリがあります

シェアする