SparkFun Air Velocity Sensor Breakout - FS3000-1005 Qwiic

商品レビューを投稿する
33日以内出荷返品不可 33日以内出荷とは
お気に入りに追加
内容量1個 注文コード65822875 品番SEN-18377
参考基準価格(税別)¥18,800 販売価格(税込) ¥19,778
販売価格(税別)
17,980


Description
Need to keep track of the airflow in your data center or around your servers? How about making sure your HVAC and air control systems are functioning at full capacity? Well, the new SparkFun FS3000-1005 Air Velocity Sensor Breakout can help you with all that and more! It's super easy and super quick(Qwiic!)to hook up.
This breakout board is focused around Renesas' FS3000-1005, a surface-mount air velocity module with a range of 0-7.2m/s(0-16.2mph). It utilizes a MEMS thermopile-based sensor, features a digital output with 12-bit resolution and comprises a "solid" thermal isolation technology and silicon carbide coating to protect it from abrasive wear and water condensation.
We've written an Arduino library to help you get started quickly. You can download the library through the Arduino library manager by searching 'SparkFun Air Velocity' or you can get the GitHub repo as a .zip file and install the library from there.
The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.
Get Started with the Qwiic Air Velocity Sensor Breakout
Features
I2C address:0x28
Air flow speed:0 - 7.23 m/sec(0 - 16.17mph)
Accuracy:5 % of full scale flow range
12-bit resolution
Input Voltage:2.7-3.3V
Average current draw:10mA

アズワン品番67-0427-58

商品レビュー

商品レビューを投稿すると毎月抽選で 1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問は製品仕様に関する内容に限らせて頂きます。

「理科/技術/科学工作」にはこんなカテゴリがあります

シェアする