SKF Roller Bearing, 140 mm ID, 250 mm OD - 22228 CCK/W33 Support a rotating shaft with this roller bearing from SKF The bearing uses cylindrical rollers to handle radial and axial loads, so its a versatile choice Its composed of two separate rows of