適合バッテリーディープサイクルバッテリー:WP50-12NE/WP50-12/M24MF・12V鉛バッテリー:40〜120Ah
出力電圧(V)本体・AC/DCアダプター:DC15
入力電圧(V)本体:DC15、AC/DCアダプター:AC100〜240
出力電流(A)本体:5A、AC/DCアダプター:5.5A
最大電流(A)5A
コード長さ(m)AC/DCアダプター:約180cm クリップ端子コード:約50cm
機能サルフェーション除去機能/逆接続保護機能
幅(mm)約162
奥行(mm)約83
高さ(mm)約48
質量(kg)約0.738
セット内容バッテリーチャージャー本体:1個・AC/DCアダプター:1個・クリップ端子コード:1本・
定格出力入力:本体(DC15V/5.5A)・AC/DCアダプター(AC100〜240V)・出力:本体(DC15V/5A)・AC/DCアダプター(DC15V/5.5A)
使用可能温度範囲0〜40度