ストローク(mm)150
揚力(kN)150
質量(kg)約6.3
受圧面積(cm2)21.24
所要油量(mL)319
最低高さH(mm)260
シリンダ外径D(Φmm)67
シリンダ内径d(Φmm)52
カラーネジ径a(mm)M67×1.5
カラーネジの長さj(mm)33
ロッドネジ径b(mm)M33×2
ロッドネジの長さk(mm)25
ベースネジ径c(mm)2-M10×15L
ロッド径f(Φmm)46
サドル径o(Φmm)40
ポートまでの高さL(mm)22
ポートネジmNPT3/8
付属カップラB-6JG
推奨ポンプ手動:TWA-0.7、電動:NEX-2/GH1/2