ストローク(mm)345
揚力(kN)230
質量(kg)約17
受圧面積(cm2)33.18
所要油量(mL)1145
最低高さH(mm)477
シリンダ外径D(Φmm)85
シリンダ内径d(Φmm)65
カラーネジ径a(mm)M85×2
カラーネジの長さj(mm)40
ロッドネジ径b(mm)M40×2
ロッドネジの長さk(mm)25
ベースネジ径c(mm)4-M10×15L
ロッド径f(Φmm)56
サドル径o(Φmm)50
ポートまでの高さL(mm)22
ポートネジmNPT3/8
付属カップラB-6JG
推奨ポンプ手動:TWA-1.3、電動:NEX-2/GH1/2