ストローク(mm)150
揚力(kN)2000
質量(kg)約163
径(Φmm)キャップ:150
受圧面積(cm2)298.65
所要油量(mL)4500
最低高さH(mm)498
シリンダ外径D(Φmm)255
シリンダ内径d(Φmm)195
カラーネジ径a(mm)M250×4
カラーネジの長さj(mm)65
ロッドネジ径b(mm)M120×4
ロッドネジの長さk(mm)65
ロッド径f(Φmm)140
ポートまでの高さL(mm)50
ポートネジmRc1/2
引力(kN[tf])1000(100)
付属カップラB-9J
推奨ポンプ手動:TWAD-6、電動:GH3
ポート間距離(mm)245