ストローク(mm)50
揚力(kN)500
質量(kg)約19
径(Φmm)キャップ:85
受圧面積(cm2)70.88
所要油量(mL)355
最低高さH(mm)246
シリンダ外径D(Φmm)125
シリンダ内径d(Φmm)95
カラーネジ径a(mm)M125×2
カラーネジの長さj(mm)50
ロッドネジ径b(mm)M65×3
ロッドネジの長さk(mm)35
ロッド径f(Φmm)70
ポートまでの高さL(mm)35
ポートネジmRc3/8
引力(kN[tf])220(20)
付属カップラB-6J
推奨ポンプ手動:TWAD-0.9、電動:H1・GH2
ポート間距離(mm)88