ストローク(mm)300
揚力(kN)5000
質量(kg)約610
径(Φmm)キャップ:230
受圧面積(cm2)706.86
所要油量(mL)21200
最低高さH(mm)775
シリンダ外径D(Φmm)405
シリンダ内径d(Φmm)300
カラーネジ径a(mm)M400×6
カラーネジの長さj(mm)100
ロッドネジ径b(mm)M180×4
ロッドネジの長さk(mm)70
ロッド径f(Φmm)220
ポートまでの高さL(mm)77
ポートネジmRc3/4
引力(kN[tf])2300(230)
付属カップラB-16J
推奨ポンプAH20
ポート間距離(mm)411