Flat Cutter - 0.25" Diameter, #201 2 Pack

商品レビューを投稿する
33日以内出荷返品不可 33日以内出荷とは
お気に入りに追加
内容量1個 注文コード69107510 品番TOL-14854
1月25日より価格改定を予定しております。新価格(税抜)は16,980円となります。
参考基準価格(税別)¥16,100 販売価格(税込) ¥17,578
販売価格(税別)
15,980

Description
This is a two pack of flat mills from Carbide 3D that are perfect for milling flat or prismatic surfaces. Each mill in this pack features a cutting and shank diameter of 0.25 inches and a cutting length of 0.75 inches. These cutters really are great for specialized 3D machining and fabrication.
Each cutter is made of solid carbide to ensure long lasting use.
Note:If you are using these cutters with a Nomad, you will also need a 0.25in collet.
Features
Cutting Diameter:0.25"
Cutting Length:0.75"
Shank Diameter:0.25"

アズワン品番67-0428-47

商品レビュー

商品レビューを投稿すると毎月抽選で 1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問は製品仕様に関する内容に限らせて頂きます。

「理科/技術/科学工作」にはこんなカテゴリがあります

シェアする