Raspberry Pi PoE+ HAT

商品レビューを投稿する
33日以内出荷返品不可 33日以内出荷とは
お気に入りに追加
内容量1個 注文コード69132509 品番DEV-18346
参考基準価格(税別)¥13,000 販売価格(税込) ¥14,278
販売価格(税別)
12,980

Description
The Raspberry Pi PoE+ HAT is designed to replace the existing Raspberry Pi PoE HAT in all new and existing designs. Like the original, the PoE+ HAT allows you to power your Raspberry Pi using Power over Ethernet networks. The PoE+ HAT meets all the requirements of the IEEE 802.3af(802.3at Type 1, PoE+)specifications. This ups the power the network can supply from 15.4 watts(PoE)to 25.5 Watts(PoE+)over CAT5 cable.
No modification to the main Raspberry Pi board is needed for the PoE+ HAT to work but you will need to ensure that your Pi's software is up to date for all functionality to be available. The Raspberry Pi PoE+ HAT is fitted with a small fan that is controlled by the Raspberry Pi via I2C and will turn on and off automatically depending on the temperature of the main processor on your Pi.
Note:There is no Raspberry Pi included with this product. Your desired Pi will need to be purchased separately.
Features
Input voltage:37-57V DC, Class 2 device
Output power:5V DC/3.0A
Cooling:25mm×25mm brushless fan delivering 2.2CFM forprocessor cooling
Fully isolated switch-mode power supply
Fan control
Mechanically compatible with the existing Raspberry Pi PoE HAT

アズワン品番67-0423-62

商品レビュー

商品レビューを投稿すると毎月抽選で 1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問は製品仕様に関する内容に限らせて頂きます。

「理科/技術/科学工作」にはこんなカテゴリがあります

シェアする