Rotary Encoder - Illuminated RGB

商品レビューを投稿する
33日以内出荷返品不可 33日以内出荷とは
お気に入りに追加
内容量1個 注文コード69133069 品番COM-15141
参考基準価格(税別)¥1,580 販売価格(税込) ¥1,648
販売価格(税別)
1,498

Description
Rotary encoders can be used similarly to potentiometers. The difference being that an encoder has full rotation without limits(It just goes round and round). They output gray code so that you can tell how much and in which direction the encoder has been turned. They're great for navigating menu screens and things like that.
This encoder is especially cool because it has a common anode RGB LED built in, as well as a push-button. This version has an updated material that is heat resistant and slightly changed dimensions, but should still work well with our rotary encoder breakout board.
Features
Switch Travel:0.5mm
Shaft Diameter:6.0mm
Shaft Length:18mm
Vertical Through-Hole Mount
24 Pulses per Rotation
Red/Green/Blue LED
Pushbutton

アズワン品番67-0421-37

商品レビュー

商品レビューを投稿すると毎月抽選で 1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問は製品仕様に関する内容に限らせて頂きます。

「理科/技術/科学工作」にはこんなカテゴリがあります

シェアする