SparkFun Inventor's Kit for micro:bit v2

商品レビューを投稿する
33日以内出荷返品不可 33日以内出荷とは
お気に入りに追加
内容量1個 注文コード69134128 品番KIT-17362
1月25日より価格改定を予定しております。新価格(税抜)は17,980円となります。
参考基準価格(税別)¥16,600 販売価格(税込) ¥17,578
販売価格(税別)
15,980

Description
The SparkFun Inventor's Kit(SIK)for micro:bit v2 is a great way to get creative, connected and coding with the micro:bit. The SIK for micro:bit v2 provides not only the micro:bit v2 board but everything you need to hook up and experiment with multiple electronic circuits! With the SIK for micro:bit v2 you will be able to complete circuits that will teach you how to read sensors, move motors, build Bluetooth(R)devices and more.
The SparkFun Inventor's Kit for micro:bit is the latest and greatest in single-board computer kits. Surrounding the micro:bit v2 SIK is one core philosophy --- that anyone can(and should)experiment with cutting-edge electronics in a fun and playful way without breaking the bank.
The kit does not require any soldering and is recommended for all users, from beginners to engineers. We have provided a complete Experiment Guide in the Documents tab for you to check out now! If you have ever been interested in learning about electronics, or if you have used the original SparkFun Inventor's Kit and are looking for something new, the SIK for micro:bit is the perfect kit for you!
The micro:bit is a pocket-sized computer that lets you get creative with digital technology. Between the micro:bit and our shield-like bit boards you can do almost anything while coding, customizing and controlling your micro:bit from almost anywhere! You can use your micro:bit for all sorts of unique creations, from robots to musical instruments and more. At half the size of a credit card, this versatile board has vast potential!
Examples
Circuit 0:Hello, micro:bit!
Circuit 1:Blinking an LED
Circuit 2:Reading a Potentiometer
Circuit 3:Reading a Photoresistor
Circuit 4:Driving an RGB LED
Circuit 5:Reading an SPDT Switch
Circuit 6:Reading a Button Press
Circuit 7:Reading the Temperature Sensor
Circuit 8:Using a Servo Motor
Circuit 9:Using a Buzzer
Circuit 10:Using the Accelerometer
Circuit 11:Using the Compass

アズワン品番67-0424-61

商品レビュー

商品レビューを投稿すると毎月抽選で 1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問は製品仕様に関する内容に限らせて頂きます。

「理科/技術/科学工作」にはこんなカテゴリがあります

シェアする