The Siemens SIRIUS 3RH2 series is a contactor relay used for switching the control signals in the control circuit
The operating voltage is 24 V DC
The design of the surge suppressor is integrated with varistor
It has a size S00
The type of electrical connection for auxiliary contact is through spring terminal
The contactor relays have standard-compliant terminal designations and a reliable and time-saving connection technology
Due to the multiplication of outputs, simultaneous switching of several auxiliary circuits is possible and all contacts are available with positively driven operation for safety applications
The contactor relays are climate-resistant and have high contact reliability
It is approved for worldwide use e.g
IEC and UL/CSA.Operating frequency is 50 to 60 Hz Protection class IP is IP20