SparkFun GPS Breakout - NEO-M9N, SMA Qwiic

商品レビューを投稿する
33日以内出荷返品不可 33日以内出荷とは
お気に入りに追加
内容量1個 注文コード69727457 品番GPS-17285
参考基準価格(税別)¥23,700 販売価格(税込) ¥25,278
販売価格(税別)
22,980

Description
The SparkFun NEO-M9N GPS Breakout is a high quality GPS board with equally impressive configuration options including SMA. The NEO-M9N module is a 92-channel u-blox M9 engine GNSS receiver, meaning it can receive signals from the GPS, GLONASS, Galileo, and BeiDou constellations with 〜1.5 meter accuracy. This breakout supports concurrent reception of four GNSS. This maximizes position accuracy in challenging conditions increasing, precision and decreases lock time; and thanks to the onboard rechargeable battery, you'll have backup power enabling the GPS to get a hot lock within seconds! Additionally, this u-blox receiver supports I2C(u-blox calls this Display Data Channel)which makes it perfect for the Qwiic compatibility so we don't have to use up our precious UART ports. Utilizing our handy Qwiic system, no soldering is required to connect it to the rest of your system. However, we still have broken out 0.1"-spaced pins in case you prefer to use a breadboard.
The NEO-M9N module detects jamming and spoofing events and can report them to the host, so that the system can react to such events. A SAW(Surface Acoustic Wave)filter combined with an LNA(Low Noise Amplifier)in the RF path is integrated into the NEO-M9N module which allows normal operation even under strong RF interferences.
U-blox based GPS products are configurable using the popular, but dense, windows program called u-center. Plenty of different functions can be configured on the NEO-M9N:baud rates, update rates, geofencing, spoofing detection, external interrupts, SBAS/D-GPS, etc. All of this can be done within the SparkFun Arduino Library!
The SparkFun NEO-M9N GPS Breakout is also equipped with an on-board rechargeable battery that provides power to the RTC on the NEO-M9N. This reduces the time-to-first fix from a cold start(〜24s)to a hot start(〜2s). The battery will maintain RTC and GNSS orbit data without being connected to power for plenty of time.
This product requires an antenna:Be sure to check out the related products/hookup accessories and pick a suitable SMA antenna for your project.
The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.
The NEO-M9N GPS Breakout can also be automatically detected, scanned, configured, and logged using the OpenLog Artemis datalogger system. No programming, soldering, or setup required!
Get Started With the SparkFun NEO-M9N GPS Guide
Features
Integrated SMA connector for use with antenna of your choice
92-Channel GNSS Receiver
1.5m Horizontal Accuracy
25Hz Max Update Rate(four concurrent GNSS)
Time-To-First-Fix:Cold:24s
Hot:2s
Max Altitude:80,000m
Max G:≦4
Max Velocity:500m/s
Velocity Accuracy:0.05m/s
Heading Accuracy:0.3 degrees
Time Pulse Accuracy:30ns
3.3V VCC and I/O
Current Consumption:〜31mA Tracking GPS+GLONASS
Software Configurable
Geofencing
Odometer
Spoofing Detection
External Interrupt
Pin Control
Low Power Mode
Many others!
Supports NMEA, UBX, and RTCM protocols over UART or I2C interfaces

アズワン品番67-0423-87

商品レビュー

商品レビューを投稿すると毎月抽選で 1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問は製品仕様に関する内容に限らせて頂きます。

「理科/技術/科学工作」にはこんなカテゴリがあります

シェアする