SparkFun Qwiic Ultrasonic Distance Sensor - HC-SR04

商品レビューを投稿する
取扱い終了
お気に入りに追加
内容量1個 注文コード69727719 品番SEN-17777
大変申し訳ございませんが、この商品は取り扱いを終了いたしました。
参考基準価格(税別)¥4,940

Description
You may be familiar with the classic HC-SR04 distance sensor, it is great for providing non-contact distance readings from 2cm to 400cm. The SparkFun Qwiic Ultrasonic Distance Sensor improves on the classic by adding a pair of Qwiic connectors to it, so now you can communicate over I2C and daisy chain any other Qwiic product of your choosing.
If you prefer to bypass the Qwiic connector and I2C you can also access the VCC, Trigger, Echo, and Ground pins broken out on the edge of the board. Please be aware that this ultrasonic sensor comes uncalibrated and you will need manipulate the raw output for your specific application.
The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.
Get Started with the SparkFun Qwiic Ultrasonic Distance Sensor Guide
Features
Operating Voltage 3.3V
Detecting Angle:15 degrees
Sensor range:2cm to 400cm
Accuracy:3mm
MCU on board:STM8L051
Default I2C Address:0x00
Dimensions:21.5×45.5mm
Weight 9.2g

アズワン品番67-0427-51

商品レビュー

商品レビューを投稿すると毎月抽選で 1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問は製品仕様に関する内容に限らせて頂きます。

「理科/技術/科学工作」にはこんなカテゴリがあります

シェアする