Threaded Inserts Qty 100 - Inch

商品レビューを投稿する
33日以内出荷返品不可 33日以内出荷とは
お気に入りに追加
内容量1個 注文コード69736259 品番TOL-18472
参考基準価格(税別)¥6,260 販売価格(税込) ¥6,818
販売価格(税別)
6,198

Description
These inserts are great for easy and flexible work holding solutions. You could strategically place a few to hold down material in a jig or fixture, or install in a grid pattern to turn your wasteboard into a threaded table by installing these threaded inserts.
Installation is easy, simply create a 9mm pilot hole, then thread the insert into the hole.
Both the inch and metric come in packs of 100 inserts and include a 6mm hex key and 6mm hex driver for installation. The hex driver can be used with a cordless drill for quick installation.
Features
6mm Hex(on both Imperial and Metric versions)
Length:13mm(〜1/2")
Maximum Hole Size:9mm(0.354", Letter T Drill)
1/4-20 thread

アズワン品番67-0429-10

商品レビュー

商品レビューを投稿すると毎月抽選で 1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問は製品仕様に関する内容に限らせて頂きます。

「理科/技術/科学工作」にはこんなカテゴリがあります

シェアする