仕様●焼付き防止剤:P-37●クーラントホール:有
刃数5
全長(mm)120
質量(kg)0.9
適合チップTOMT0605...-GM/TOMT0605...-SM
スクリューSB-3076TRP(クランプスクリュー)
寸法LH(mm)40
すくい角A.R.(°)+16(max.)
すくい角R.R.(°)-36
レンチDTPM-10
アズワン品番64-8608-45
寸法DC(mm)50
メーカー商品コードTHN08485
最高回転速度(min-1)13000
寸法DCON(mm)32
寸法APMX(mm)6