仕様●焼付き防止剤:P-37●クーラントホール:有
刃数2
全長(mm)110
質量(kg)0.2
適合チップTOMT0605...-GM/TOMT0605...-SM
スクリューSB-3076TRP(クランプスクリュー)
寸法LH(mm)30
すくい角A.R.(°)+17(max.)
すくい角R.R.(°)-38
レンチDTPM-10
アズワン品番64-8608-29
寸法DC(mm)20
メーカー商品コードTHN08486
最高回転速度(min-1)32000
寸法DCON(mm)20
寸法APMX(mm)6