仕様●寸法DCB(mm):27●寸法DCCB1(mm):20●寸法DCCB2(mm):14●寸法KDP(mm):7●クーラントホール:有
刃数20
全長(mm)65
段数4
適合チップBDMT1704.. (1段目 )/BDMT11T308..(2段目以上)
ボルトHH12X50(アーバ取付用ボルト)
刃列5
スクリューSB-2555TRG・SB-4070TRN(クランプスクリュー)
すくい角A.R.(°)+19(max.)
すくい角R.R.(°)-7(max.)
レンチDTM-8/DTM-15
寸法DC(mm)50
メーカー商品コードTHN08505
寸法APMX(mm)43
寸法CBDP(mm)24
寸法KWW(mm)12.4