寸法A(mm)M6
寸法B1(mm)44
外径D(Φmm)50
寸法D1(mm)73
寸法H(mm)11
寸法L1(mm)55
寸法PCD(mm)61
寸法d1(mm)5.5
寸法d2(mm)9.5
寸法dc(mm)22.2
寸法dp(mm)25.75
寸法h(mm)5.5
質量(kg)(ナット)0.68
ねじ長さ(mm)520
質量(kg/m)(軸)3.34
負荷回路数(列×巻)2×2.5
剛性K(N/μm)460
ねじ軸・慣性モーメント/mm(kg・cm2/mm)3.01×10-3
リード(mm)5
基本定格荷重(kN)(Ca)16.7、(C0a)44
ねじ軸外径(Φmm)25