寸法A(mm)M6
寸法B1(mm)51
外径D(Φmm)62
寸法D1(mm)89
寸法H(mm)12
寸法L1(mm)63
寸法PCD(mm)75
寸法d1(mm)6.6
寸法d2(mm)11
寸法dc(mm)28.4
寸法dp(mm)33
寸法h(mm)6.5
質量(kg)(ナット)1.21
ねじ長さ(mm)1430
質量(kg/m)(軸)5.47
負荷回路数(列×巻)2×2.5
剛性K(N/μm)580
ねじ軸・慣性モーメント/mm(kg・cm2/mm)8.08×10-3
リード(mm)6
基本定格荷重(kN)(Ca)25.2、(C0a)70.4
ねじ軸外径(Φmm)32