使用荷重(t)3.2(60°以下)、2(90°<a<120°)
有効長L(m)1.5
質量(kg)6.49
チェーン径(Φmm)8
マスターリングM8W18
フックLHW7-8
寸法d(mm)19
寸法t(mm)160
寸法w(mm)95
寸法s(mm)14
寸法h(mm)26
寸法a(mm)20
寸法d1(mm)25
寸法d2(mm)12
寸法b(mm)88
寸法g(mm)34
チェーン本数2
RoHS指令(10物質対応)対応
フック寸法e(mm)136
フック寸法h(mm)26
フック寸法a(mm)20
フック寸法b(mm)88
フック寸法d1(mm)25
フック寸法d2(mm)12
フック寸法G(mm)34
マスターリンクM8W18