使用荷重(t)5(60°以下)、3.2(90°<a<120°)
有効長L(m)1
質量(kg)7.85
チェーン径(Φmm)10
マスターリングM8W22
フックLHW10
寸法d(mm)23
寸法t(mm)170
寸法w(mm)105
寸法s(mm)17
寸法h(mm)30
寸法a(mm)29
寸法d1(mm)35
寸法d2(mm)15
寸法b(mm)107
寸法g(mm)45
チェーン本数2
RoHS指令(10物質対応)対応
フック寸法e(mm)169
フック寸法h(mm)30
フック寸法a(mm)29
フック寸法b(mm)107
フック寸法d1(mm)35
フック寸法d2(mm)15
フック寸法G(mm)45
マスターリンクM8W22