使用荷重(t)5(60°以下)、3.2(90°<a<120°)
有効長L(m)2.5
質量(kg)15.99
チェーン径(Φmm)10
マスターリングM8W22
フックWLHW10
寸法d(mm)23
寸法t(mm)170
寸法w(mm)105
寸法s(mm)17
寸法h(mm)30
寸法a(mm)29
寸法d2(mm)16
寸法g(mm)45
フック寸法W(mm)42
チェーン本数2
RoHS指令(10物質対応)対応
フック寸法e(mm)218
フック寸法h(mm)30
フック寸法a(mm)29
フック寸法d2(mm)16
フック寸法G(mm)45
マスターリンクM8W22