使用荷重(t)3.2(60°以下)、2(90°<a<120°)
有効長L(m)2
質量(kg)8.12
チェーン径(Φmm)8
マスターリングM8W18
フックFW7-8
寸法d(mm)19
寸法t(mm)160
寸法w(mm)95
寸法s(mm)14
寸法h(mm)29
寸法a(mm)25
寸法d1(mm)24
寸法d2(mm)11
寸法b(mm)118
寸法g(mm)64
チェーン本数2
RoHS指令(10物質対応)対応
フック寸法e(mm)131
フック寸法h(mm)29
フック寸法a(mm)25
フック寸法b(mm)118
フック寸法d1(mm)24
フック寸法d2(mm)11
フック寸法G(mm)64
マスターリンクM8W18