使用荷重(t)8.5(60°以下)、5.3(90°<a<120°)
有効長L(m)3
質量(kg)30.02
チェーン径(Φmm)13
マスターリングM8W26
フックFW13
寸法d(mm)27
寸法t(mm)190
寸法w(mm)110
寸法s(mm)20
寸法h(mm)42
寸法a(mm)40
寸法d1(mm)39
寸法d2(mm)17
寸法b(mm)170
寸法g(mm)89
チェーン本数2
RoHS指令(10物質対応)対応
フック寸法e(mm)190
フック寸法h(mm)42
フック寸法a(mm)40
フック寸法b(mm)170
フック寸法d1(mm)39
フック寸法d2(mm)17
フック寸法G(mm)89
マスターリンクM8W26