使用荷重(t)5.3(60°以下)
有効長L(m)1
質量(kg)7.71
チェーン径(Φmm)13
マスターリングM8W22
フックLHW13
寸法d(mm)23
寸法t(mm)170
寸法w(mm)105
寸法s(mm)17
寸法h(mm)40
寸法a(mm)35
寸法d1(mm)40
寸法d2(mm)20
寸法b(mm)138
寸法g(mm)52
チェーン本数1
RoHS指令(10物質対応)対応
フック寸法e(mm)205
フック寸法h(mm)40
フック寸法a(mm)35
フック寸法b(mm)138
フック寸法d1(mm)40
フック寸法d2(mm)20
フック寸法G(mm)52
マスターリンクM8W22