使用荷重(t)2(60°以下)
有効長L(m)2.5
質量(kg)5.36
チェーン径(Φmm)8
マスターリングM8W16
フックWLHW7-8
寸法d(mm)16
寸法t(mm)140
寸法w(mm)80
寸法s(mm)13
寸法h(mm)26
寸法a(mm)20
寸法d2(mm)12
寸法g(mm)34
フック寸法W(mm)35
チェーン本数1
RoHS指令(10物質対応)対応
フック寸法e(mm)182
フック寸法h(mm)26
フック寸法a(mm)20
フック寸法d2(mm)12
フック寸法G(mm)34
マスターリンクM8W16