使用荷重(t)3.2(60°以下)
有効長L(m)1.5
質量(kg)6.16
チェーン径(Φmm)10
マスターリングM8W18
フックWLHW10
寸法d(mm)19
寸法t(mm)160
寸法w(mm)95
寸法s(mm)14
寸法h(mm)30
寸法a(mm)29
寸法d2(mm)16
寸法g(mm)45
フック寸法W(mm)42
チェーン本数1
RoHS指令(10物質対応)対応
フック寸法e(mm)218
フック寸法h(mm)30
フック寸法a(mm)29
フック寸法d2(mm)16
フック寸法G(mm)45
マスターリンクM8W18